24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving

  • Mfr # 3018SD

  • Zoro # G2937230


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Shelving
Cabinet Strength Rating
Commercial
Overall Cabinet Width
36"
Material
Steel
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018SD
Zoro #
G2937230
UPC #
00094705483534
Country of Origin
United States

Dimensions

Overall Cabinet Width
36"
Overall Cabinet Height
30"
Overall Cabinet Depth
18"
Depth of Cabinet
18 in
Height of Cabinet
30 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Cabinet Strength Rating
Commercial
Material
Steel
Number of Drawers
0
Cabinet Door Type
Standard
Cabinet Color
Sand
Gauge
24 ga.
Finish
Powder Coated
Standards
SCS, ANSI/BIFMA
Assembled/Unassembled
Assembled
Number of Doors
2
Item
Storage Cabinet
Includes
Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf
Shelf Capacity
150 lb
Locking Cabinet
Yes
Method of Construction
Welded
Number of Cabinet Shelves
2
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Number of Shelves
2
Casters Included
No
Cabinet Handle Style
Swing

Description

Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 30 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.