Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G9848596
- Mfr #: CVD7114 LIGHT GREY
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Light Gray
- Gauge: 24 ga.
$522.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $522.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CVD7114 LIGHT GREY Specifications
- Zoro #: G9848596
- Mfr #: CVD7114 LIGHT GREY
- Cabinet Style: Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Clearview
- Color: Light Gray
- Gauge: 24 ga.
- Number of Drawers: 0
- Number of Shelves: 1 Adjustable Shelf
- Overall Height: 72 in
- Depth: 18 in
- Handle Type: Swing
- Item: Storage Cabinet
- Method of Construction: Welded
- Includes: 1 Adjustable Shelf, 1 Bottom Shelf, 1 Full Width Coat Rod, Key Lock with 2 Keys
- Number of Doors: 2
- Finish: Powder Coated
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition: SCS Indoor Advantage Certified
- Cabinet Height Range: Full Height
- Mobile/Stationary: Stationary
- Shelf Capacity: 150 lb
- Standards: ANSI/BIFMA, SCS
- Locking Points: 3 Points
- Height: 72 in
- Width: 36 in
- Lock Type: Keyed
- Body Panel Type: Solid
- Cabinet Storage Components: Hanging Rods, Shelves
- Overall WxDxH: 36 in x 18 in x 72 in
- Panel Material Thickness: 24 ga
- Base Type: Frame
- Door Locking Points: 3
- Load Capacity per Shelf: 200 lb
- Cabinet Door Type: Clearview
- Audit Trail Storage: None
- Color Family: Gray
- Product Type: Storage Cabinet
- Includes Hanging Rod: Yes
- Cabinet Handle Style: Swing
- For Use Outdoors: No
- Cabinet Locking Mechanism: Keyed
- Number of Keys: 2
- Shelf Adjustability: Adjustable
- Mobility: Stationary
- Number of Shelves and Adjustability: 1 Adjustable Shelf
- For Use Indoors/Outdoors: No
- Height of Cabinet: 72 in
- Cabinet Finish: Powder Coated
- Includes Keys: Yes
- Door Handle/Lock Type: Swing Handle & Keyed
- Cabinet Finish/Material: Powder Coated Steel
- Material - Cabinets: Steel
- No. of Drawers: 0
- Overall Depth: 18 in
- Item - Storage Cabinets: Storage Cabinet
- Door Handle Type: Swing
- Frame Assembled: Assembled
- Casters Included: No
- Locking Cabinet: Yes
- Overall WxD: 36 in x 18 in
- Number of Cabinet Shelves: 1
- Depth of Cabinet: 18 in
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 36 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Tennsco #CVD7114 LIGHT GREY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7824SD
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary CVDJ1842SU MED GREY
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELLG
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 BLACK
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878C SAND
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 1870 SD
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ2478A SAND
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H CVD1842 BLACK
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H CVD1472 LIGHT GREY
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478ME
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary 56-W-243-7DB
- Tennsco Industrial Storage Cabinets