Tennsco
22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # CVD1870 SAND
Zoro # G2113049
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$645.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Depth 18 in
- Duty Rating Light Duty
- Finish Powder Coated
- Height 78 in
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome (45VX52)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dove Gray (DD52223ISU)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Red, 11 5/8 in L (QED501RD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- Tennsco Industrial Storage Cabinets