This item is Discontinued.

Tennsco Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 4 Shelves, 0 Drawers 7218-PDLG

Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 4 Shelves, 0 Drawers (Discontinued)

  • Mfr # 7218-PDLG
  • Zoro # G2176030
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7218-PDLG
Zoro #
G2176030
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Ventilated
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Shelf Capacity
150 lbs
Includes
(2) Keys, (4) Adjustable Shelves, Bottom Shelf
Assembled/Unassembled
Assembled
Color
Light Gray
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA, SCS
Number of Doors
2
Material
Steel
Body Panel Type
Ventilated
Base Type
Frame
Cabinet Finish
Powder Coated
Mobility
Stationary
Number of Keys
2
Locking Cabinet
Yes
Door Handle Type
Swing
Includes Keys
Yes
Shelf Adjustability
Adjustable
Number of Cabinet Shelves
4
Casters Included
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Ventilated, Cabinet Color Light Gray, Cabinet Material Steel, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.