Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey

  • Mfr # BC18-42 LIGHT GREY

  • Zoro # G5457627


product price: $309.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Type
Assembled
Number of Shelves
2
Depth
18 in
Height
42 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC18-42 LIGHT GREY
Zoro #
G5457627
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
42 in
Width
36 in
Overall Height
43 in
Overall Depth
18 in
Overall Width
36 in
Depth Form Factor
Legal

Details

Item
Bookcase
Type
Assembled
Number of Shelves
2
Color
Gray
Shelf Capacity
150 lb
Assembly
Assembled
Material
Steel
Casters
No
Shelf Adjustments
2 5/64 in
Includes
Shelves
Finish
Powder Coated
Product Type
Bookcase
Shelf Dividers
Compatible
Mobility
Stationary
Shelf Adjustment Increment
2 1/16 in
Shelf Material Gauge
20 ga
Frame Material Gauge
24 ga
Weight Capacity
450 lb
Back Style
Closed
Number of Dividers
0

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 43 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 2, Weight Capacity 450 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.