Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty

  • Mfr # B-42CP

  • Zoro # G7430936


product price: $209.94
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Type
Assembled
Number of Shelves
2
Depth
13 1/2 in
Height
40 in
Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-42CP
Zoro #
G7430936
UPC #
094700548733
Country of Origin
United States

Dimensions

Depth
13 1/2 in
Height
40 in
Width
34 1/2 in
Overall Depth
13 1/2 in
Overall Height
40 in
Overall Width
34 1/2 in
Depth Form Factor
Legal

Details

Item
Bookcase
Type
Assembled
Number of Shelves
2
Color
Champagne
Shelf Capacity
130 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
Shelves
Material
Steel
Assembly
Assembled
Finish
Powder Coated
Product Type
Bookcase
Back Style
Closed
Weight Capacity
390 lb
Shelf Material Gauge
20 ga
Shelf Dividers
Compatible
Frame Material Gauge
22 ga
Mobility
Stationary
Number of Dividers
0
Shelf Adjustment Increment
2 1/16 in

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 40 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 2, Weight Capacity 390 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.