36 in W 3 Drawer Lateral File Cabinet, Light Gray

  • Mfr # LPL3636L30 LGHT GREY

  • Zoro # G9807594


product price:  $759.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height
39 3/8 in
Material
Steel
Number of Drawers
3
Overall Depth
18 in
Overall Height
39 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPL3636L30 LGHT GREY
Zoro #
G9807594
UPC #
-
Country of Origin
United States

Dimensions

Height
39 3/8 in
Overall Depth
18 in
Overall Height
39 3/8 in
Width
36 in
Depth
17 15/16 in
Overall Width
36 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
3
Type
Lateral, Solid Drawer Front
Finish
Powder Coated
Number of Drawers or Bins
3
Shelf Capacity (Lbs.)
126 lb
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Construction
Steel
Includes
Lock
Item
Lateral File Cabinet
Standards
National Motor Freight Class: 175
Configuration
(3) Drawers
Product Type
Lateral File Cabinet
Storage Cabinet Closure
Sliding
Caster/Glide Type
Leveling Glides
Shelf Weight Capacity
126 lb
Locking
Included
Includes Label Holders
Yes
Lockable Drawer Location
All
Number of Locking Drawers
3
Number of Casters/Glides
4
Kit Product Type
Lateral File Cabinet
Locking Mechanism
Key
Drawer Slide Type
Ball Bearing
Pull Shape
Drawer-Width Channel
Form Factor
Legal, Letter
Includes File Supports
Yes

Description

Lateral File Cabinet, Color Light Gray, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 3, Overall Depth 18 in, Overall Height 39 3/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (3) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.