36 in W 5 Drawer Lateral File Cabinet, Champagne/Putty

  • Mfr # LPL3660L50 PUTTY

  • Zoro # G9806054


product price: $1,335.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Height
65 in
Material
Steel
Number of Drawers
5
Overall Depth
18 in
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL3660L50 PUTTY
Zoro #
G9806054
UPC #
-
Country of Origin
United States

Dimensions

Height
65 in
Overall Depth
18 in
Overall Height
65 in
Width
36 in
Depth
17 15/16 in
Overall Width
36 in

Details

Color
Champagne/Putty
Material
Steel
Number of Drawers
5
Type
4 Solid Drawers Fronts/1 Retractable
Finish
Powder Coated
Number of Drawers or Bins
5
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Construction
Steel
Includes
Lock
Item
Lateral File Cabinet
Shelf Capacity (Lbs.)
126 lb
Configuration
(5) Drawers
Standards
National Motor Freight Class: 175
Product Type
Lateral File Cabinet
Includes Label Holders
Yes
Drawer Slide Type
Ball Bearing
Caster/Glide Type
Leveling Glides
Includes File Supports
Yes
Number of Locking Drawers
5
Form Factor
Legal, Letter
Locking
Included
Lockable Drawer Location
All
Locking Mechanism
Key
Pull Shape
Drawer-Width Channel
Shelf Weight Capacity
126 lb
Storage Cabinet Closure
Sliding
Number of Casters/Glides
4
Kit Product Type
Lateral File Cabinet

Description

Lateral File Cabinet, Color Champagne/Putty, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 18 in, Overall Height 65 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (5) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.