36 in W 5 Drawer Lateral File Cabinet, Light Gray
Mfr # LPL3660L50 LGHT GREY
Zoro # G2116217
product price:Â $1,335.99
/eaKey Features
Height
65 in
Material
Steel
Number of Drawers
5
Overall Depth
18 in
Overall Height
65 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LPL3660L50 LGHT GREY
Zoro #
G2116217
UPC #
-
Country of Origin
United States
Dimensions
Height
65 in
Overall Depth
18 in
Overall Height
65 in
Width
36 in
Depth
17 15/16 in
Overall Width
36 in
Description
Lateral File Cabinet, Color Light Gray, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 18 in, Overall Height 65 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (5) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.