36" W 0 Drawer Open-File Shelves, Black, Letter/Legal
Mfr # FS370BK
Zoro # G9809791
product price: $935.99
/eaKey Features
File Size
Letter/Legal
Height
87"
Material
Steel
Number of Drawers
0
Overall Depth
17 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS370BK
Zoro #
G9809791
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter/Legal
Height
87"
Overall Depth
17 in
Overall Height
87 in
Width
36"
Overall Width
36 in
Depth Form Factor
Legal
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 28, Overall Height 87 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 7, Weight Capacity 1,050 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.