36" W 0 Drawer Open-File Shelves, Gray, Letter/Legal

  • Mfr # FS350LGY

  • Zoro # G9809877


product price:  $749.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
63-1/2"
Material
Steel
Number of Drawers
0
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS350LGY
Zoro #
G9809877
UPC #
-
Country of Origin
Mexico

Dimensions

File Size
Letter/Legal
Height
63-1/2"
Overall Depth
17 in
Overall Height
63 1/2 in
Width
36"
Overall Width
36 in
Depth Form Factor
Legal

Details

Color
Gray
Material
Steel
Number of Drawers
0
Type
5 Shelf, Open
Finish
Powder Coated
File Cabinet Type
Lateral
Series
Open Style Fixed Shelf Lateral File
Number of Doors
0
Item
Open-File Shelves
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Label Holder Included
No
Includes
Fixed Shelf
Lock Included
No
Assembled/Unassembled
Assembled
Assembly
Assembled
Number of Shelves
5
Product Type
Single Face Open-File Shelves
Number of Dividers
20
Shelf Capacity
150 lb
Back Style
Closed
Dividers per Shelf
4
Shelf Material Gauge
20 ga
Weight Capacity
750 lb
Shelf Dividers
Fixed
Frame Material Gauge
22 ga
Mobility
Stationary

Description

Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 20, Overall Height 63 1/2 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 750 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.