36" W 5 Drawer Lateral File Cabinet, Black, Letter/Legal

  • Mfr # FS351LBK

  • Zoro # G9809773


product price: $1,372.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter/Legal
Height
63-1/2"
Material
Steel
Number of Drawers
5
Overall Depth
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS351LBK
Zoro #
G9809773
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
63-1/2"
Overall Depth
16 1/2 in
Overall Height
63 1/2 in
Width
36"
Depth
16.5"
Overall Width
36 in

Details

Color
Black
Material
Steel
Number of Drawers
5
Type
5 Shelf with Doors
Finish
Painted
File Cabinet Type
Lateral
Series
Closed Style Fixed Shelf Lateral File
Assembled/Unassembled
Assembled
Includes
(4) Steel Dividers
Item
Lateral File Cabinet
Label Holder Included
Yes
Lock Included
Yes
Handle Type
Full-Width Drawer Pulls
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Doors
5
Number of Shelves
5
For Use With
File Storage
Assembly
Assembled
Standards
National Motor Freight Class: 100
Features
Leveling Glide, Security Lock
Product Type
Lateral File Cabinet
Locking
Included
Lockable Drawer Location
All
Caster/Glide Type
Leveling Glides
Storage Cabinet Closure
Horizontal Swinging
Form Factor
Legal, Letter
Locking Mechanism
Key
Includes Label Holders
Yes
Kit Product Type
Lateral File Cabinet
Drawer Extension
100 %
Pull Shape
Handle
Number of Casters/Glides
4

Description

Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 16 1/2 in, Overall Height 63 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.