Zoro Homepage

4-Shelf Bookcase, All Welded Steel 55"x36" Champagne/Putty

  • Mfr # BC18-52-PUTTY

  • Zoro # G5457645


product price: $290.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Type
Assembled
Number of Shelves
3
Depth
18 in
Height
55 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC18-52-PUTTY
Zoro #
G5457645
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
55 in
Width
36 in
Overall Width
36 in
Overall Height
55 in
Overall Depth
18 in
Depth Form Factor
Legal

Details

Item
Bookcase
Type
Assembled
Number of Shelves
3
Color
Champagne
Shelf Capacity
150 lb
Material
Carbon Steel
Assembly
Assembled
Shelf Adjustments
2 5/64 in
Casters
No
Includes
Shelves
Finish
Powder Coated
Product Type
Bookcase
Shelf Adjustment Increment
2 1/16 in
Mobility
Stationary
Weight Capacity
600 lb
Number of Dividers
0
Back Style
Closed
Shelf Material Gauge
20 ga
Shelf Dividers
Compatible
Frame Material Gauge
24 ga

Description

Bookcase, Product Type Bookcase, Material Carbon Steel, Number of Dividers 0, Overall Height 55 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.