42 in W 4 Drawer Lateral File Cabinet, Champagne/Putty

  • Mfr # LPL4248L40 PUTTY

  • Zoro # G9807551


product price: $919.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Height
51 1/4 in
Material
Steel
Number of Drawers
4
Overall Depth
18 in
Overall Height
51 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL4248L40 PUTTY
Zoro #
G9807551
UPC #
-
Country of Origin
United States

Dimensions

Height
51 1/4 in
Overall Depth
18 in
Overall Height
51 1/4 in
Width
42 in
Depth
17 15/16 in
Overall Width
42 in

Details

Color
Champagne/Putty
Material
Steel
Number of Drawers
4
Type
Lateral, Solid Drawer Front
Finish
Powder Coated
Number of Drawers or Bins
4
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelf Capacity (Lbs.)
126 lb
Item
Lateral File Cabinet
Includes
Lock
Construction
Steel
Standards
National Motor Freight Class: 175
Configuration
(4) Drawers
Product Type
Lateral File Cabinet
Form Factor
Legal, Letter
Caster/Glide Type
Leveling Glides
Locking Mechanism
Key
Pull Shape
Drawer-Width Channel
Kit Product Type
Lateral File Cabinet
Number of Casters/Glides
4
Locking
Included
Drawer Slide Type
Ball Bearing
Includes File Supports
Yes
Includes Label Holders
Yes
Storage Cabinet Closure
Sliding
Shelf Weight Capacity
126 lb
Number of Locking Drawers
4
Lockable Drawer Location
All

Description

Lateral File Cabinet, Color Champagne/Putty, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 4, Overall Depth 18 in, Overall Height 51 1/4 in, Overall Width 42 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 175, Lockable Drawer Location All, Configuration (4) Drawers, Includes Label Holders Yes, Pull Shape Drawer-Width Channel, Shelf Weight Capacity 126 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.