Shop TENNSCO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" High Standard Cabinet (Assembled), 36 x 18 x 72, Black
- Mfr # 7218-BLK
- Zoro # G222771549
product price:Â
$
779.99
/ea
Key Features
Overall Depth
18 in
Color
Black
Overall Height
72 in
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7218-BLK
- Zoro #
- G222771549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 72 in
- Overall Width
- 36 in
Details
- Item
- Storage Cabinet
- Color
- Black
- Cabinet Material
- Steel
- Assembled/Unassembled
- Assembled
- Cabinet Finish
- Powder Coated
- Number of Shelves
- 4
Description
Built-in shelf support tabs no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.