Zoro Homepage

Add-On Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G3093745


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G3093745
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
96 in
Overall Depth
24 in
Overall Width
72 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
1500 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Beam Capacity
2750 lb.
Includes
(3) Shelves, End Frame; Decking
For Use With
Tennesco Bulk Storage and Boltless Racks
Duty Rating
Medium-Duty
Whole Unit Load Capacity
8,250 lb
Beam Color
Gray
Load Capacity per Shelf
2,750 lb
Upright Load Capacity @ 24 in
17,000 lb
Frame Material
Steel
Upright Color
Gray
Shelf Adjustment Increments
2 in
Decking Style
Wire
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Shelving Configuration
Add-On
Includes Decking
Yes

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 1500 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.