Zoro Homepage

Add-On Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G1481042


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G1481042
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
120 in
Overall Width
48 in
Overall Depth
48 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
1500 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Beam Capacity
4150 lb.
For Use With
Tennesco Bulk Storage and Boltless Racks
Includes
(3) Shelves, End Frame; Decking
Beam Color
Gray
Load Capacity per Shelf
4,150 lb
Upright Color
Gray
Whole Unit Load Capacity
12,450 lb
Frame Material
Steel
Duty Rating
Medium-Duty
Upright Load Capacity @ 24 in
17,000 lb
Upright Finish
Powder Coated
Shelf Adjustment Increments
2 in
Decking Style
Wire
Includes Decking
Yes
Decking Finish
Powder Coated
Shelving Configuration
Add-On

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 48 in, Overall Height 120 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 4150 lb, Load Capacity 1500 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.