Zoro Homepage

Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G3100097


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G3100097
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
72 in
Overall Width
60 in
Overall Depth
48 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Item
Bulk Storage Rack
Includes
(3) Shelves, End Frame; Decking
Beam Capacity
3800 lb.
For Use With
Tennesco Bulk Storage and Boltless Racks
Beam Color
Gray
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 24 in
17,000 lb
Upright Color
Gray
Frame Material
Steel
Load Capacity per Shelf
3,800 lb
Duty Rating
Medium-Duty
Decking Style
Ribbed
Includes Decking
Yes
Upright Finish
Powder Coated
Decking Finish
Powder Coated
Shelf Adjustment Increments
2 in
Shelf Gauge
22 ga
Shelving Configuration
Add-On

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Gauge 22, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.