Zoro Homepage

Add-On Bulk Storage Rack, 48 in D, 72 in W, 3 Shelves, Gray

  • Mfr # 6940

  • Zoro # G1939226


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6940
Zoro #
G1939226
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
96 in
Overall Width
72 in
Overall Depth
48 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 48 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 2750 lb, Load Capacity 1500 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (3) Shelves, End Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.