Zoro Homepage

Additional Shelf Level 60"W x 24"

  • Mfr # 1

  • Zoro # G2459685


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
24 in
Overall Width
60 in
Decking Material
Particleboard
Shelf Capacity
3800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G2459685
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Width (In.)
60
Width
60"
Depth (Ft.)
2
Width (Ft.)
5
Depth (In.)
24

Details

Material
Steel
Decking Material
Particleboard
Shelf Capacity
3800 lb
Finish
Powder Coated
Color
Industrial Gray
For Use With
Heavy Duty Boltless Bulk Storage Racks
Item
Shelf
Item - Bulk Rack Accessories
Shelf
Construction
Particleboard
Includes
(2) Beams, Cross Bars
Beam Capacity (Lb.)
3800
Finish - Shelving and Racks
Powder Coated
Decking
Particleboard
Load Capacity
3,800 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 60 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Load Capacity 3,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.