Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 60"x15", Particlebd

  • Mfr # ZBES-6015D

  • Zoro # G2005013


product price: $49.39
/ea

Key Features

Color
Gray
Overall Width
60 in
Overall Depth
15 in
Overall Height
2 1/4 in
Shelf Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBES-6015D
Zoro #
G2005013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
15 in
Overall Height
2 1/4 in
Width
60"
Depth
15"

Details

Item
Shelf
Color
Gray
Shelf Capacity
750 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Item - Boltless Shelving Accessories
Shelf
Finish - Shelving and Racks
Electro Coat
Includes
(4) Beams
Decking
Particleboard
No. of Shelves
1
Material
Steel
Decking Material
Particleboard
Load Capacity
750 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 15 in, Load Capacity 750 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.