Zoro Homepage

Additional Shelf Level 72"x12", Particlebd

  • Mfr # ZBES-7212D

  • Zoro # G2005381


product price: $48.79
/ea

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
12 in
Overall Height
2 1/4 in
Shelf Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBES-7212D
Zoro #
G2005381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
12 in
Overall Height
2 1/4 in
Depth
12"
Width
72"

Details

Item
Shelf
Color
Gray
Shelf Capacity
600 lb
Finish
Electro Coat
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving
Decking
Particleboard
Includes
(4) Beams
Finish - Shelving and Racks
Electro Coat
No. of Shelves
1
Load Capacity
600 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 72 in, Overall Depth 12 in, Load Capacity 600 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.