Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 72"x18", Wire Deck

  • Mfr # ZLCS-7218W

  • Zoro # G2002091


product price: $94.95
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
18 in
Overall Height
4 9/16 in
Shelf Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-7218W
Zoro #
G2002091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
18 in
Overall Height
4 9/16 in
Width
72"
Depth
18"

Details

Item
Shelf
Color
Gray
Shelf Capacity
2,000 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Shelf Configuration
Single Straight
For Use With
Boltless Shelving
Decking
Wire
Item - Boltless Shelving Accessories
Shelf
Material
Steel
Includes
(4) Beams
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Decking Material
Steel
No. of Shelves
1
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Decking Style
Wire
Decking Finish
Zinc Plated
Frame Material
Steel
Decking Gauge
5 ga

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 72 in, Overall Depth 18 in, Load Capacity 2,000 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.