Zoro Homepage

Additional Shelf Level 72"x24", Particlebd

  • Mfr # ZBES-7224D

  • Zoro # G2005110


product price: $62.69
/ea

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
24 in
Overall Height
2 1/4 in
Shelf Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBES-7224D
Zoro #
G2005110
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
2 1/4 in
Depth
24"
Width
72"

Details

Item
Shelf
Color
Gray
Shelf Capacity
600 lb
Finish
Electro Coat
Number of Shelves
1
Item - Boltless Shelving Accessories
Shelf
Material
Steel
Decking
Particleboard
Decking Material
Particleboard
No. of Shelves
1
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
For Use With
Boltless Shelving
Includes
(4) Beams
Load Capacity
600 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 600 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.