Zoro Homepage

Additional Shelf Level 72"x30", Particleboard

  • Mfr # ZLCS-7230D

  • Zoro # G2001577


product price: $85.89
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
30 in
Overall Height
4 9/16 in
Shelf Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-7230D
Zoro #
G2001577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
4 9/16 in
Width
72"
Depth
30"

Details

Item
Shelf
Color
Gray
Shelf Capacity
2,000 lb
Finish
Electro Coat
Number of Shelves
1
Item - Boltless Shelving Accessories
Shelf
Decking
Particleboard
Finish - Shelving and Racks
Electro Coat
For Use With
Boltless Shelving
Includes
(4) Beams
Material
Steel
Decking Material
Particleboard
Shelf Configuration
Single Straight
No. of Shelves
1
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 72 in, Overall Depth 30 in, Load Capacity 2,000 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.