Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 72"x30", Wire Deck

  • Mfr # ZLCS-7230W

  • Zoro # G2002137


product price: $102.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
30 in
Overall Height
4 9/16 in
Shelf Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLCS-7230W
Zoro #
G2002137
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
4 9/16 in
Width
72"
Depth
30"

Details

Item
Shelf
Color
Gray
Shelf Capacity
2,000 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Material
Steel
No. of Shelves
1
Includes
(4) Beams
For Use With
Boltless Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Decking Material
Steel
Decking
Wire
Load Capacity
2,000 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Style
Wire
Decking Gauge
5 ga
Decking Finish
Zinc Plated

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 4 9/16 in, Overall Width 72 in, Overall Depth 30 in, Load Capacity 2,000 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.