Zoro Homepage

Additional Shelf Level 72"x48", Particleboard

  • Mfr # ZLES-7248D

  • Zoro # G1971580


product price: $100.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
48 in
Overall Height
2 3/4 in
Shelf Capacity
1,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-7248D
Zoro #
G1971580
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
48 in
Overall Height
2 3/4 in
Depth
48"
Width
72"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,750 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
For Use With
Mfr. No. ZLE5-7248S-3D, ZLE5-7248A-3D, ZLE7-7248S-3D, ZLE7-7248A-3D
Includes
(2) Front to Back Deck Supports, (4) Angle Beams
No. of Shelves
1
Decking Material
Particleboard
Decking
Particleboard
Material
Steel
Finish - Shelving and Racks
Electro Coat
Load Capacity
1,750 lb
Frame Finish
Zinc Plated
Decking Finish
Unfinished
Frame Material
Steel

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 1,750 lb, Includes (2) Front to Back Deck Supports, (4) Angle Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.