Zoro Homepage

Additional Shelf Level 72"x48", Wire

  • Mfr # ZLES-7248W

  • Zoro # G1971851


product price: $127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
48 in
Overall Height
2 3/4 in
Shelf Capacity
1,750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-7248W
Zoro #
G1971851
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
48 in
Overall Height
2 3/4 in
Depth
48"
Width
72"

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 1,750 lb, Includes (2) Front to Back Deck Supports, (4) Angle Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.