Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 84"x42", No Deck

  • Mfr # ZLES-8442

  • Zoro # G2001391


product price: $69.99
/ea

Key Features

Color
Gray
Overall Width
84 in
Overall Depth
42 in
Overall Height
3 1/4 in
Shelf Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLES-8442
Zoro #
G2001391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84 in
Overall Depth
42 in
Overall Height
3 1/4 in
Width
84"
Depth
42"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,500 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
No. of Shelves
1
Shelf Configuration
Single Straight
Decking
None
For Use With
Boltless Shelving
Includes
(4) Beams
Item - Boltless Shelving Accessories
Shelf
Decking Material
None
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Finish - Shelving and Racks
Electro Coat
Load Capacity
1,500 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 84 in, Overall Depth 42 in, Load Capacity 1,500 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.