Zoro Homepage

Additional Shelf Level 96"x18", No Deck

  • Mfr # ZLES-9618

  • Zoro # G2001373


product price: $53.99
/ea

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
18 in
Overall Height
3 1/4 in
Shelf Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-9618
Zoro #
G2001373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
18 in
Overall Height
3 1/4 in
Width
96"
Depth
18"

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 18 in, Load Capacity 1,250 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.