Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 96"x30", Wire Deck

  • Mfr # ZLES-9630W

  • Zoro # G2002417


product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
30 in
Overall Height
3 1/4 in
Shelf Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-9630W
Zoro #
G2002417
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
30 in
Overall Height
3 1/4 in
Width
96"
Depth
30"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,250 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Finish - Shelving and Racks
Electro Coat
No. of Shelves
1
Shelf Configuration
Single Straight
Decking
Wire
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving Accessories
Shelf
Material
Steel
Includes
(4) Beams
Decking Material
Steel
For Use With
Boltless Shelving
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Load Capacity
1,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Style
Wire
Decking Finish
Zinc Plated
Decking Gauge
5 ga

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 30 in, Load Capacity 1,250 lb, Includes (4) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.