Zoro Homepage

Additional Shelf Level 96"x36", Particleboard

  • Mfr # ZLES-9636D

  • Zoro # G1971748


product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
36 in
Overall Height
2 3/4 in
Shelf Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-9636D
Zoro #
G1971748
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
2 3/4 in
Width
96"
Depth
36"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,250 lb
Finish
Electro Coat
Number of Shelves
1
Material
Steel
Includes
(3) Front to Back Deck Supports, (4) Angle Beams
Shelf Configuration
Single Straight
Decking
Particleboard
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving Accessories
Shelf
No. of Shelves
1
Decking Material
Particleboard
For Use With
Mfr. No. ZLE5-9636S-3D, ZLE5-9636A-3D, ZLE7-9636S-3D, ZLE7-9636A-3D
Load Capacity
1,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel
Decking Finish
Unfinished

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 1,250 lb, Includes (3) Front to Back Deck Supports, (4) Angle Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.