Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf Level 96"x36", Wire

  • Mfr # ZLCS-9636W

  • Zoro # G1971912


product price: $155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
36 in
Overall Height
3 1/4 in
Shelf Capacity
1,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLCS-9636W
Zoro #
G1971912
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
3 1/4 in
Width
96"
Depth
36"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,600 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Material
Steel
Decking
Wire
For Use With
Mfr. No. ZLC7-9636S-3W, ZLC7-9636A-3W
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
(2) Angle Beams, (2) Channel Beams, (3) Front to Back Deck Supports
Item - Boltless Shelving Accessories
Shelf
Decking Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
1
Load Capacity
1,600 lb
Frame Finish
Zinc Plated
Decking Gauge
5 ga
Decking Style
Wire
Decking Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 1,600 lb, Includes (2) Angle Beams, (2) Channel Beams, (3) Front to Back Deck Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.