Zoro Homepage

Additional Shelf Level 96"x36", Wire

  • Mfr # ZLES-9636W

  • Zoro # G1971903


product price: $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
36 in
Overall Height
2 3/4 in
Shelf Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLES-9636W
Zoro #
G1971903
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
36 in
Overall Height
2 3/4 in
Depth
36"
Width
96"

Description

Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 96 in, Overall Depth 36 in, Load Capacity 1,250 lb, Includes (3) Front to Back Deck Supports, (4) Angle Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.