Zoro Homepage

Angle, Plywood Support, 48 In., Med. Gray

  • Mfr # BPS-48

  • Zoro # G2789958


product price: $16.25
/ea

Key Features

Fits Brand
Tennsco
Product Type
Deck Level Reinforcement
Compatible Manufacturer Part Number
6940, BPB-48-48, BPB-60-48, BPB-72-48, BPB-96-48
Color
Gray
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-48
Zoro #
G2789958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 in
Overall Depth
48 in

Details

Fits Brand
Tennsco
Item
Deck Level Reinforcement
Product Type
Deck Level Reinforcement
Compatible Manufacturer Part Number
6940, BPB-48-48, BPB-60-48, BPB-72-48, BPB-96-48
Color
Gray
Material
Steel
Beam Gauge
14 ga
Load Capacity
4,150 lb

Description

Deck Level Reinforcement, Color Gray, 14 ga Beam Gauge, Material Steel, Overall Depth 48 in, Overall Height 2 in, Overall Width 1 in, Product Type Deck Level Reinforcement, Load Capacity 4,150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.