Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle, Plywood Support, Gray, Metal

  • Mfr # BPS-36

  • Zoro # G2789967


product price: $7.89
/ea

Key Features

Fits Brand
Tennsco
Product Type
Deck Level Reinforcement
Load Capacity
4,150 lb
Compatible Manufacturer Part Number
6940, BPB-48-36, BPB-60-36, BPB-72-36, BPB-96-36
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPS-36
Zoro #
G2789967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 in
Overall Depth
36 in

Details

Item
Deck Level Reinforcement
Fits Brand
Tennsco
Product Type
Deck Level Reinforcement
Load Capacity
4,150 lb
Compatible Manufacturer Part Number
6940, BPB-48-36, BPB-60-36, BPB-72-36, BPB-96-36
Beam Gauge
14 ga
Material
Steel
Color
Gray

Description

Deck Level Reinforcement, Color Gray, 14 ga Beam Gauge, Material Steel, Overall Depth 36 in, Overall Height 2 in, Overall Width 1 in, Product Type Deck Level Reinforcement, Load Capacity 4,150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.