Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembled Locker Base, 15in.D, Sand

  • Mfr # CLB-3615SD

  • Zoro # G0152321


product price: $58.25
/ea

Key Features

Color
Sand
Base Type
Full
Footplate Width
36 in
Number of Bases/Pedestals
1
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB-3615SD
Zoro #
G0152321
UPC #
-
Country of Origin
United States

Dimensions

Footplate Width
36 in
Overall Depth
15 in
Overall Height
6 in
Overall Width
36 in
Fits Locker Size D
15 in
Width
36"
Depth
15"
Fits Locker Size W
36 in
For Locker Depth
15 in
For Locker Width
36 in

Details

Item
Locker Base
Color
Sand
Base Type
Full
Number of Bases/Pedestals
1
Product Type
Base
Finish
Powder Coated
Material
Steel
Sub-Category
Locker Base
Type
Industrial
Handle
No
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Frames
0
Standards
SCS Indoor Advantage(R) Certified
Assembled
Assembled

Description

Locker Base, Base Type Full, Footplate Width 36 in, Number of Bases/Pedestals 1, Color Sand, For Locker Depth 15 in, For Locker Width 36 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 36 in, Product Type Base, Finish Powder Coated, Assembled Assembled, Material Steel, Standards SCS Indoor Advantage(R) Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.