Zoro Homepage

Back Support 36 In, Medium Gray

  • Mfr # DRS-3614

  • Zoro # G5408733


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Steel
Overall Height
1 1/8 in
Overall Depth
35 1/2 in
Overall Width
7/8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS-3614
Zoro #
G5408733
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Depth
35 1/2 in
Overall Width
7/8 in

Details

Material
Steel
Color
Gray
Item
Shelf Support
Fits Brand
Tennsco
Beam Gauge
14 ga
Load Capacity
600 lb
Product Type
Shelf Support

Description

Shelf Support, Color Gray, 14 ga Beam Gauge, Material Steel, Mounting Type Boltless/Rivet, Overall Depth 35 1/2 in, Overall Height 1 1/8 in, Overall Width 7/8 in, Product Type Shelf Support, Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.