Zoro Homepage
This item is Discontinued.
Tennsco Base & Top w/Levelers-Letter AS36LBT-LLGY

Base & Top w/Levelers-Letter (Discontinued)

  • Mfr # AS36LBT-LLGY
  • Zoro # G5763554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS36LBT-LLGY
Zoro #
G5763554
UPC #
-
Country of Origin
Unknown

Dimensions

Width
36"
Height
5"
Depth
13 in

Details

Item
Filing Top and Base
Color
Light Gray
Finish
Powder Coated
Construction
Steel

Description

Filing Top and Base, Construction Steel, Color Light Gray, Finish Powder Coated, Height 5 in, Width 36 in, Depth 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.