Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS36XBT-LSD
Zoro #
G5720373
UPC #
-
Country of Origin
Unknown
Dimensions
Width
36"
Height
5"
Depth
19 in
Details
Item
Filing Top and Base
Color
Sand
Construction
Steel
Finish
Powder Coated
Description
Filing Top and Base, Construction Steel, Color Sand, Finish Powder Coated, Height 5 in, Width 36 in, Depth 19 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.