Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight

  • Mfr # WBA-1-3072S

  • Zoro # G5749107


product price:  $355.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1800 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3072S
Zoro #
G5749107
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
72 in
Height
33-1/2"
Depth
30"
Width
72"
Maximum Adjustable Height
36 7/8 in
Minimum Adjustable Height
27 7/8 in
Height Adjustment Increments
1 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Steel Top with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1800 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Work Bench
Workbench/Table Surface Material
Steel
Includes
(4) Knockouts
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Unassembled
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Top Material
Steel
Number of Cabinets
0
Number of Legs and Bases
2
Leg Type
Straight Leg
Number of Knockouts
4
Overall Load Capacity
1,800 lb
Brake Type
None
Portability
Stationary
Top Metal Material Gauge
12 ga
Foot Type
Plain
Features
Knock-Outs in Legs Allow for Electrical Outlets
Frame Material Finish
Powder Coated
Resistance Properties
Rust Resistant
Edge Shape
Square
Frame Construction
Bolted Only
Number of Outlets
0
Included Components
Stringer
Frame Metal Material Gauge
13 ga

Description

Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 7/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.