Shop TENNSCO

Bolted Workbench, Laminate, 48 in W, 27-7/8 in to 35-3/8 in Height, 1,000 lb, Straight

  • Mfr # WBA-1-3648P

  • Zoro # G9828034


product price: 
$
528.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WBA-1-3648P
Zoro #
G9828034
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
48 in
Height
27-7/8 in to 35-3/8 in
Width
48 in
Depth
36 in
Minimum Adjustable Height
27 7/8 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/2 in
Maximum Adjustable Height
35 3/8 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
36 in
Work Surface Width
48 in
Number of Height Positions
3
Height Adjustment Increments
1 1/2 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Frame Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Foot Type
Plain
Included Components
Stringer
Number of Knockouts
4
Number of Cabinets
0
Top Material
Laminate
Brake Type
None
Frame Metal Material Gauge
13 ga
Leg Type
Straight Leg
Edge Shape
Square
Overall Load Capacity
1,000 lb
Number of Outlets
0
Frame Construction
Welded and Bolted
For Environment
Maintenance Work, Manufacturing
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Legs
2
Top Material Finish
Powder Coated
Features
Knockouts in Legs Allow for Electrical Outlets
Product Type
Industrial Workbench
NSF Rated
Not NSF Rated
Lock Type
No Lock
Number of Work Surface Tops
1

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 35 3/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.