Shop TENNSCO

Bolted Workbench, Laminate, 72 in W, 35-3/8 in to 41-3/8 in Height, 750 lb, Straight

  • Mfr # WBAT-1-3072P

  • Zoro # G0152735


product price: 
$
494.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3072P
Zoro #
G0152735
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Shop Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Leg Type
Straight Leg
Overall Load Capacity
750 lb
Included Components
Stringer
Number of Outlets
0
Brake Type
None
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Portability
Stationary
Foot Type
Plain
Frame Material Finish
Powder Coated
Number of Knockouts
4
Top Material
Laminate
Frame Construction
Welded and Bolted
Lock Type
No Lock
NSF Rated
Not NSF Rated
Number of Legs
2
Features
Knockouts in Legs Allow for Electrical Outlets
Top Material Finish
Powder Coated
Product Type
Shop Workbench
Number of Work Surface Tops
1

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & reviews