This item is Discontinued.

Tennsco Bolted Workbench, Laminate, 72 in W, 35-3/8 in to 41-3/8 in Height, 750 lb, Straight WBAT-1-3672P

This item is Discontinued.

Tennsco

Bolted Workbench, Laminate, 72 in W, 35-3/8 in to 41-3/8 in Height, 750 lb, Straight (Discontinued)

Mfr # WBAT-1-3672P
Zoro # G2178051
Country of Origin United States
Category Workbenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBAT-1-3672P
Zoro #
G2178051
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
72 in
Width
72 in
Height
35-3/8 in to 41-3/8 in
Depth
36 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 3/8 in
Maximum Adjustable Height
41 3/8 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Includes
Adjustable Legs, Hardware
Workbench/Table Adjustment
Bolted
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Frame Metal Material Gauge
13 ga
Brake Type
None
Number of Knockouts
4
Frame Construction
Bolted Only
Foot Type
Plain
Number of Cabinets
0
Portability
Stationary
Leg Type
Straight Leg
Overall Load Capacity
750 lb
Top Material
Laminate
Frame Material Finish
Powder Coated
Included Components
Stringer
Edge Shape
Square
Number of Outlets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.