This item is Discontinued.

Tennsco Bolted Workbench, Shop Top, 96 in W, 35-3/8 in to 41-3/8 in Height, 2,400 lb, Straight WBAT-1-3696C

This item is Discontinued.

Tennsco

Bolted Workbench, Shop Top, 96 in W, 35-3/8 in to 41-3/8 in Height, 2,400 lb, Straight (Discontinued)

Mfr # WBAT-1-3696C
Zoro # G2178027
Country of Origin Mexico
Category Workbenches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBAT-1-3696C
Zoro #
G2178027
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
96 in
Depth
36 in
Height
35-3/8 in to 41-3/8 in
Width
96 in
Minimum Adjustable Height
35 3/8 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
41 3/8 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2,400 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Shop Top
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Outlets
0
Edge Shape
Square
Frame Material Finish
Powder Coated
Portability
Stationary
Brake Type
None
Features
Pre-Punched Dual Leg Braces to Accommodate Accessories
Resistance Properties
Corrosion Resistant
Frame Construction
Bolted Only
Included Components
Stringer
Leg Type
Straight Leg
Number of Cabinets
0
Foot Type
Plain
Overall Load Capacity
2,400 lb
Frame Metal Material Gauge
13 ga
Top Material
Shop Top
Number of Knockouts
4

Description

Workbench, Height Adjustability Adjustable Height, Top Material Shop Top, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.