Bolted Workbenches, Butcher Block, 96" W, 33-3/4" Height, 4000 lb., Straight

  • Mfr # WBA-1-3096W

  • Zoro # G9812476


product price:  $830.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3096W
Zoro #
G9812476
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
96 in
Height
33-3/4"
Depth
30"
Width
96"
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
37 1/8 in
Minimum Adjustable Height
27 7/8 in
Height Adjustment Increments
1 1/2 in

Details

Workbench/Work Table Type
Adjustable Leg Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4000 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Includes
(6) Knockouts
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Butcher Block
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Outlets
0
Leg Type
Straight Leg
Number of Cabinets
0
Top Material
Butcher Block
Features
Knock-Outs in Legs Allow for Electrical Outlets
Number of Legs and Bases
2
Resistance Properties
Warp Resistant
Overall Load Capacity
4,000 lb
Frame Construction
Bolted Only
Frame Material Finish
Powder Coated
Included Components
Stringer
Brake Type
None
Portability
Stationary
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Number of Knockouts
6
Foot Type
Plain

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminated Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 6, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.