Bolted Workbenches, Shop Top, 48" W, 33-3/4" Height, 2400 lb., Straight

  • Mfr # WBA-1-3048C

  • Zoro # G5805177


product price:  $314.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBA-1-3048C
Zoro #
G5805177
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
48 in
Width
48"
Depth
30"
Height
33-3/4"
Height Adjustment Increments
1 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
27 7/8 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 3/4 in
Maximum Adjustable Height
37 1/8 in

Details

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
2400 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Shop Top
Workbench/Table Assembly
Unassembled
Includes
(4) Knockouts
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Features
Knock-Outs in Legs Allow for Electrical Outlets
Number of Outlets
0
Edge Shape
Square
Frame Construction
Bolted Only
Number of Knockouts
4
Number of Legs and Bases
2
Included Components
Stringer
Overall Load Capacity
2,400 lb
Brake Type
None
Leg Type
Straight Leg
Number of Cabinets
0
Frame Material Finish
Powder Coated
Portability
Stationary
Top Material
Hardwood
Foot Type
Plain
Frame Metal Material Gauge
13 ga
Resistance Properties
Rust Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Tempered Hardwood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.