Bolted Workbenches, Shop Top, 60" W, 33-3/4" Height, 1900 lb., Straight

  • Mfr # WBA-1-3060C

  • Zoro # G5774097


product price:  $402.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1900 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3060C
Zoro #
G5774097
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Height
33-3/4"
Depth
30"
Maximum Adjustable Height
37 1/8 in
Height Adjustment Mechanism
Bolted
Height Adjustment Increments
1 1/2 in
Minimum Adjustable Height
27 7/8 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Compressed Wood Top Work Bench with Adjustable Legs
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1900 lb.
Gauge
Top: 12 ga.; Top end: 14 ga.; Bench Stringer: 14 ga.; Leg: 13 ga.; Side and Back Stops: 14 ga.
Finish
Polyester/Epoxy Powder Paint
Edge Type
Straight
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Includes
Legs, Top, Stringer, (4) Knockouts
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Shop Top
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Leg Type
Straight Leg
Number of Outlets
0
Overall Load Capacity
1,900 lb
Number of Legs and Bases
2
Frame Material Finish
Powder Coated
Top Material
Compressed Wood
Features
Knock-Outs in Legs Allow for Electrical Outlets
Included Components
Stringer
Resistance Properties
Rust Resistant
Number of Knockouts
4
Frame Construction
Bolted Only
Number of Cabinets
0
Foot Type
Plain
Portability
Stationary
Brake Type
None

Description

Workbench, Height Adjustability Adjustable Height, Top Material Compressed Wood, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 37 1/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,900 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.