Boltless Rack Add-On Unit, 72 Wx18 Dx84 H

  • Mfr # ZL7-7218A-3 MED GRAY

  • Zoro # G5839723


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
No. of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZL7-7218A-3 MED GRAY
Zoro #
G5839723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Overall Depth
18 in
Height
84"
Width
72"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Medium Gray
Shelving Gauge
14
Shelving Post Gauge
16
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Item - Boltless Shelving
Boltless Shelving
Capacity per Shelf
2250 lb.
Load Capacity
2250 lb.
Post Gauge
16 ga
Shelving Configuration
Add-On
Duty Rating
Heavy-Duty
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Frame Material
Steel
Beam Profile
Angle
Shelf Gauge
14 ga
Includes Decking
No
Shelf Material
Steel
Whole Unit Load Capacity
6,750 lb
Assembled
Unassembled
Adjustability
Adjustable
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Load Capacity per Shelf
2,250 lb

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, Includes Decking No, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Medium Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.