Zoro Homepage

Boltless Shelf, 12"D x 36"W x 1-1/8"H, Steel

  • Mfr # ZAESH-3612D

  • Zoro # G5485426


original price: $21.99
5% off
new price: $20.89
/ea

Key Features

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
12 in
No. of Shelves
1
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAESH-3612D
Zoro #
G5485426
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
36 in
Overall Depth
12 in
Width
36"
Depth
12"
Height
1-1/8"

Details

Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
Particleboard
Finish
Electro Coat
Color
Gray
Shelf Capacity
850 lb
Decking
Particleboard
For Use With
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Includes
(2) Beams
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Load Capacity
850 lb
Decking Finish
Unfinished
Frame Material
Steel
Frame Finish
Zinc Plated

Description

Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 12 in, Load Capacity 850 lb, Includes (2) Beams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.